Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM63XMZER4090Y Collet Chuck, Cylindrical Shank, Km63Xmz Taper Size, Round | CR7GEA

KM SYSTEMS KM63XMZER4090Y Collet Chuck, Cylindrical Shank, Km63Xmz Taper Size, Round

Item: CR7GEA Model: KM63XMZER4090YCross Ref: 302NV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€693.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
ApplicationDrilling
Bore Depth70.3 mm
Coolant FedCoolant Through
Coolant Hole ShapeRound
Cutting DirectionNeutral
Dimension TypeMetric
FeaturesGrip 21
For Shank TypeCylindrical
For Use WithAll Face Mills
MaterialHigh Speed Steel
Max. Collet Capacity1"
Min. Collet Capacity3/25"
Nose Dia.63 mm
Number Of Coolant Holes1
Nut Dia.63 mm
Overall Length130 mm
Projection6"
Shank Dia.2 1/5"
Shank TypeCylindrical
Taper SizeKM63XMZ
Compatible Collet SeriesSeries ER40
Compatible Collet WrenchAll Face Mills
Nut Diameter63 mm
StandardsDIN 6499

Shipping Info:

Ship weight (kg) 1.6866
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelTaper SizeProjectionNut Dia.Nose Dia.Coolant FedOverall LengthDimension TypeShank Dia.Price
KM SYSTEMS KM32TSER32051M Collet Chuck, Cylindrical Shank, Km32Ts Taper Size, Drilling | CR7GDW KM32TSER32051MKM32TS4"50 mm50 mmCoolant Through70.95 mmMetric1.45"€429.51
KM SYSTEMS KM32TSER25045M Collet Chuck, Cylindrical Shank, Km32Ts Taper Size, Drilling | CR7GDX KM32TSER25045MKM32TS8"42 mm42 mmCoolant Through64.95 mmMetric3"€429.51
KM SYSTEMS KM63XMZER16120Y Collet Chuck, Cylindrical Shank, Km63Xmz Taper Size | CR7GDY KM63XMZER16120YKM63XMZ2.21"32 mm28 mmCoolant Through160 mmMetric2 3/4"€647.35
KM SYSTEMS KM63XMZER25120Y Collet Chuck, Cylindrical Shank, Km63Xmz Taper Size, Round | CR7GDZ KM63XMZER25120YKM63XMZ4"42 mm42 mmCoolant Through160 mmMetric2 1/5"€647.35
KM SYSTEMS KM2016ER11020 Collet Chuck, Km16 Taper Size, 20 mm Projection, Er11 Collet Series | CR7GEB KM2016ER11020KM1620 mm-16 mmNon Coolant Through34.29 mmMetric20 mm€382.85
KM SYSTEMS KM2016ER20035 Collet Chuck, Km16 Taper Size, 35 mm Projection, Er20 Collet Series | CR7GEC KM2016ER20035KM1635 mm-28 mmNon Coolant Through49.29 mmMetric20 mm€382.85
KM SYSTEMS KM2016ER11030C Collet Chuck, Km2016 Taper Size, 30 mm Projection, Er11 Collet Series | CR7GED KM2016ER11030CKM201630 mm-16 mmCoolant Through44.29 mmMetric20 mm€380.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM63XMZER4090Y Collet Chuck, Cylindrical Shank, Km63Xmz Taper Size, Round
€693.44 /unit