Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM2016BN3035 End Mill Holder Blank, 2016 Taper Size | CR7GPY

KM SYSTEMS KM2016BN3035 End Mill Holder Blank, 2016 Taper Size

Item: CR7GPY Model: KM2016BN3035Cross Ref: 313YP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
FeaturesMachinable Front 38 To 42 HRC
Taper SizeKM2016

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTaper SizeNose Dia.Coolant FedPrice
KM SYSTEMS KM63TSS32LPDUNL15 Indexable Cutting Head Unit, 140 mm Overall Length | CR7GGY KM63TSS32LPDUNL15--Coolant Through€765.60
KM SYSTEMS KM63XMZGB50200Y End Mill Holder Blank | CR7GPU KM63XMZGB50200Y---€1,927.88
KM SYSTEMS KM1612NCMSF2127 End Mill Holder Blank | CR7GPV KM1612NCMSF2127---€606.94
KM SYSTEMS KM16BN3740 End Mill Holder Blank, 16 Taper Size | CR7GPW KM16BN3740KM16--€239.70
KM SYSTEMS KM20BN4040 End Mill Holder Blank, 20 Taper Size | CR7GPX KM20BN4040KM20--€215.79
KM SYSTEMS KM25P End Mill Holder Blank, 25 Taper Size | CR7GPZ KM25PKM25--€103.31
KM SYSTEMS KM25BN5050 End Mill Holder Blank, 25 Taper Size | CR7GQA KM25BN5050KM25--€213.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM2016BN3035 End Mill Holder Blank, 2016 Taper Size
€232.81 /unit