TRICO 30459 Spraymaster II Coolant Delivery System, 2 Line, Capacity 1 Gallon | AL2CCQ

TRICO 30459 Coolant Delivery System, 2 Line, 1 Gallon Capacity

Item: AL2CCQ Model: 30459Cross Ref: 5JG74
In Stock

Get it by Tuesday, Jun 10

€748.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Cooling System
Capacity1 gal.
Delivery Line Length5 ft.
Mesh Size40 mesh x 40 mesh
Number Of Lines2
Reservoir MaterialHigh Density Polyethylene
Sight MaterialAcrylic Plastic
Tube MaterialPolyurethane
Valve MaterialBrass
Air Inlet Size1/4"
Air Inlet TypeNPT
Control TypeAutomatic Control
Mist System TypeReservoir
Nozzle Length7"
Nozzle MaterialPlastic
Nozzle TypeLoc Line
Product TypeSpray Lubricating System
Reservoir Capacity1 gal.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)35.56
Ship length (cm)30.48
Ship width (cm)20.32
HS code8424200000
Country of OriginUS

Product Variants

ProductModelReservoir MaterialValve MaterialDelivery Line LengthSight MaterialMesh SizePrice
TRICO 30458 Spraymaster II Coolant Delivery System, 1 Line, Capacity 1 Gallon | CD6VME 30458High Density PolyethyleneBrass5 ft.Acrylic Plastic40 mesh x 40 mesh€577.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 30459 Coolant Delivery System, 2 Line, 1 Gallon Capacity
€748.24 /unit