Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS D322-41/2C Needle Nose Pliers, Size 4-13/16 x 1-1/16 Inch | AB9HUK 2DEY5 / 71250-0

KLEIN TOOLS D322-41/2C 71250-0 Needle Nose Pliers, Size 4-13/16 x 1-1/16 Inch

Item: AB9HUK Model: D322-41/2CCross Ref: 2DEY5 / 71250-0
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Nose Pliers
Handle ColorBlue
Handle TypeDipped
Jaw Bend
Jaw Length1.062"
Jaw TypeSmooth
Jaw Width0.438"
MaterialSteel
Max. Jaw Opening0.688"
Non SparkingNo
Overall Length4.812"
Spring ReturnYes
Tether CapableStandard Tool
Tip Width0.062"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.51
Ship length (cm)11.43
Ship width (cm)4.32
HS code8203206030
Country of OriginUS

Product Details:

    • Nose Shape (Straight)
    • Side Cutter (No)

Product Variants

ProductModelTip WidthMax. Jaw OpeningTether CapableJaw TypeJaw LengthJaw BendJaw TextureOverall LengthPrice
KLEIN TOOLS D321-41/2C Needle Nose Pliers, Size 4-13/16 x 1-1/16 Inch | AB9HUJ 2DEY4 / 71246-3 D321-41/2C0.062"3/4"Standard ToolSerrated1.062"Serrated4.812"€46.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS D322-41/2C 71250-0 Needle Nose Pliers, Size 4-13/16 x 1-1/16 Inch
€58.33 /unit