Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS D2000-9NETH Linesman Pliers, Size 9-3/8 Inch, 1-19/32 Inch Jaw | AA2AVA 10A980 / 70100-9

KLEIN TOOLS D2000-9NETH 70100-9 Linesman Pliers, Size 9-3/8 Inch, 1-19/32 Inch Jaw

Item: AA2AVA Model: D2000-9NETHCross Ref: 10A980 / 70100-9
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.70
5% off
€99.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Linemans Pliers
Additional Tool Functions Bolt-Thread Holder, Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter
Cutter Length 3/4"
Esd Safe No
Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Fish Tape Puller No
For Wire/cable Type ACSR, Hard Wire
Grip Style Standard Cushion
Handle Color Blue
Handle Style Dipped
Handle Type Dipped
High Leverage Yes
Includes Voltage Detection Module No
Insulated No
Jaw Length 1 5/8"
Jaw Opening Type Manual
Jaw Shape Flat
Jaw Thickness 5/8"
Jaw Width 1 1/4"
Maximum Jaw Opening 1 3/8"
Non Sparking No
Non-sparking No
Nose Shape New England
Overall Length 9 3/8"
Plier Material Steel
Plier Product Group Pliers
Plier Type Lineman's Pliers
Series 2000 Series
Spring Return No
Tether Capable Standard Tool
Tether Ready No
Wire Crimper No

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)14.73
Ship length (cm)34.29
Ship width (cm)12.95
HS code8203206030
Country of OriginUS

Product Variants

ProductModelMaterialHandle ColorHandle StyleJaw LengthJaw WidthGrip StyleJaw ShapeJaw ThicknessPrice
KLEIN TOOLS D213-9NETH Linesman Pliers, Size 9-3/8 Inch, 1-19/32 Inch Jaw | AA2AUZ 10A979 / 70050-7 D213-9NETHCarbon SteelBlueDipped1 5/8"1 1/4"Standard CushionFlat5/8"€93.53
KLEIN TOOLS HD213-9NETH Linesman Pliers, Size 9-1/2 Inch, Dipped Handle | AB9JGH 2DHB3 / 70052-1 HD213-9NETHSteelRedHeavy Plastic-Dipped1 5/8"1 1/4"Standard CushionFlat5/8"€96.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS D2000-9NETH 70100-9 Linesman Pliers, Size 9-3/8 Inch, 1-19/32 Inch Jaw
€104.70 /unit