KLEIN TOOLS D213-9NETH 70050-7 Linesman Pliers, Size 9-3/8 Inch, 1-19/32 Inch Jaw

Item: AA2AUZ
Model: D213-9NETH
Cross Ref: 10A979 / 70050-7
24 In Stock

Ships within 2 days via

€93.53
5% off
€88.85/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Additional Tool Functions Bolt Thread Holder, Conduit Reaming Nose, Wire Cutter
Cutter Length 3/4"
Esd Safe No
Features Cross Hatched Knurled Jaw, Hot Riveted Joint, Induction Hardened Cutting Knives, Plastic Dipped Handles
Fish Tape Puller No
Grip Style Standard Cushion
Handle Color Blue
Handle Style Dipped
Handle Type Dipped
High Leverage Yes
Included Voltage Detection Module No
Insulated No
Jaw Length 1 5/8"
Jaw Opening Type Manual
Jaw Shape Flat
Jaw Thickness 5/8"
Jaw Width 1 1/4"
Material Carbon Steel
Max. Jaw Opening 1 1/4"
Non Sparking No
Nose Shape New England
Overall Length 9 3/8"
Plier Material Steel
Plier Product Group Pliers
Plier Type Lineman's Pliers
Product Datasheet klein-tools-d213-9neth.pdf
Spring Return No
Tether Capable Standard Tool
Tether Ready No
Wire Crimper No

Shipping Information

Height 14.48
Length 34.04
Width 12.7
HS Code 8203206030
Country Of Origin US
Weight 0.495000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.