Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS CN1986ARL Pole Climber Kit, Gaffs 1-9/16 Inch | CE4YCQ 52054-9

KLEIN TOOLS CN1986ARL 52054-9 Pole Climber Kit, Gaffs 1-9/16 Inch

Item: CE4YCQ Model: CN1986ARLCross Ref: 40Z280
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€609.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClimber
For Use With5301-18, 8210, Klein Tools Mfr. # 5301-20
Gaff MaterialSteel
Gaff TypeStandard
Pad MaterialLeather
Strap MaterialNylon
Climber Length17" to 21"
Gaff Angle22°
Gaff Length1 5/8"
Length Adjustment Increment1/4"
Product TypePole Climbers with Straps and Pads
Stirrup Width4 1/2"
Strap Lxw22" x 1"

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)9.65
Ship length (cm)36.83
Ship width (cm)24.89
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
KLEIN TOOLS 1972AR Pole Climber, Gaffs 1-1/2 Inch, Length 15 Inch | CE4YCP 52037-2 1972AR1972AR2€295.04
KLEIN TOOLS 1972ARL Pole Climber, Gaffs 1-1/2 Inch Size, Length 17 Inch | CE4YCT 52040-2 1972ARL1972ARL2€326.52
KLEIN TOOLS CN1972AR Pole Climber Kit, Gaffs 1-1/2 Inch | CE4YED 52039-6 CN1972ARCN1972AR1€494.25
KLEIN TOOLS CN1972ARL Pole Climber Kit, Gaffs 17 Inch to 21 Inch | CE4YET 52042-6 CN1972ARLCN1972ARL1-
RFQ
KLEIN TOOLS CN1986AR Pole Climber Kit, Gaffs 1-9/16 Inch | CE4YFC 52051-8 CN1986ARCN1986AR2€457.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS CN1986ARL 52054-9 Pole Climber Kit, Gaffs 1-9/16 Inch
€609.56 /pack