Flat Shipping

Flat Shipping at €24.99 + VAT

KLEIN TOOLS 69144 Temperature Probe, K Type | CE4WWK 69069-3

KLEIN TOOLS 69144 69069-3 Temperature Probe, K Type

Item: CE4WWK Model: 69144Cross Ref: 335Y84 / 69069-3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Probe

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)26.67
Ship length (cm)50.8
Ship width (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 69144 69069-3 Temperature Probe, K Type
€78.79 /unit