Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 662-4-INS Insulated Screwdriver, Square #2, Shank Length 8-5/16 Inch | AG6WDD 49C223 / 85337-1

KLEIN TOOLS 662-4-INS Insulated Screwdriver, Square #2, Shank Length 8-5/16 Inch

Item: AG6WDD Model: 662-4-INSCross Ref: 49C223
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver
Corrosion ResistanceYes
Esd SafeNo
Features1000V Rated
FinishBlack Oxide
Grip StyleInsulated
Handle ColorBlack
Handle DesignCushion Grip
Handle MaterialAcetate
InsulatedYes
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
Overall Length8.312"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StyleSquare Recess
Shank Dia.2/5"
Shank FinishInsulated
Shank Length4"
Shank MaterialSteel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip FinishBlack Oxide
Tip Size#2
Tip TypeSquare
Corrosion ResistantYes
For Fastener Size#2
Shank CoatingInsulated
Shank Diameter0.4"
StandardsASTM F1505, IEC 60900
Tether ReadyNo
Tip StyleSquare

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.3
Ship length (cm)27.94
Ship width (cm)6.6
HS code8205400000
Country of OriginUS

Product Variants

ProductModelTip SizeTip TypeOverall LengthHandle MaterialShank LengthFinishTether CapableShank MaterialPrice
KLEIN TOOLS 661-4-INS Insulated Screwdriver, Square #1, Shank Length 8-5/16 Inch | AG6WDC 49C222 / 85336-4 661-4-INS#1Square8.312"Acetate4"Black OxideNot Tether CapableSteel€30.41
KLEIN TOOLS 6627INS Insulated Screwdriver, #2 Square Recess Tip, Shank Length 7 Inch | CE4WFA 6627INS---------
RFQ
KLEIN TOOLS 6617INS Insulated Screwdriver, #1 Square, Shank Length 7 Inch | CE4WFB 6617INS---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 662-4-INS Insulated Screwdriver, Square #2, Shank Length 8-5/16 Inch
€36.37 /unit