Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 66145 Cold Chisel, Size 7/8 Inch | CE4XVE 66145-7

KLEIN TOOLS 66145 66145-7 Cold Chisel, Size 7/8 Inch

Item: CE4XVE Model: 66145Cross Ref: 806ZC2 / 66145-7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Chisel

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelBlade WidthOverall LengthPrice
KLEIN TOOLS 66140 Cold Chisel, Size 3/8 x 5 Inch | CE4XUM 66140-2 66140--€11.94
KLEIN TOOLS 66142 Cold Chisel, Length 6 Inch, Blade Width 1/2 Inch | CE4XUP 66142-6 66142--€12.56
KLEIN TOOLS 66143 Cold Chisel, Length 6-1/2 Inch, Blade Width 5/8 | CE4XUW 66143-3 66143--€16.49
KLEIN TOOLS 66183 Cold Chisel, Size 1 x 12 Inch | CE4XUZ 66183-9 66183--€44.18
KLEIN TOOLS 66144 Cold Chisel, Overall Length 7-1/2 Inch | CE4XVA 66144-0 66144--€17.79
KLEIN TOOLS 66146 Cold Chisel, Length 8-1/2 Inch, Blade Width 1 Inch | CE4XVJ 66146-4 66146--€28.63
KLEIN TOOLS 66174 Cold Chisel, Length 12 Inch, Blade Width 1/2 Inch | CE4XVN 66174-7 66174--€15.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 66145 66145-7 Cold Chisel, Size 7/8 Inch
€31.73 /unit