Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 660 Square Recess Screwdriver, #0 Tip, 7-3/4 Inch Length | AC3CHH 2RKP3 / 85160-5

KLEIN TOOLS 660 85160-5 Square Recess Screwdriver, #0 Tip, 7-3/4 Inch Length

Item: AC3CHH Model: 660Cross Ref: 2RKP3 / 85160-5
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
FinishChrome
Grip StyleErgonomic
Handle ColorBlack, Yellow
Handle DesignCushion Grip
Handle MaterialAcetate
InsulatedNo
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
Overall Length7 3/4"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StyleSquare Recess
Shank Dia.0.19"
Shank FinishChrome
Shank Length4"
Shank MaterialSteel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size#0
Tip TypeSquare
Corrosion ResistantYes
For Fastener Size#0
Shank CoatingChrome
Shank Diameter0.19"
StandardsANSI, ASME
Tether ReadyNo
Tip FinishNone
Tip StyleSquare

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.87
Ship length (cm)28.19
Ship width (cm)17.02
HS code8205400000
Country of OriginUS

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthCorrosion ResistanceHandle ColorShank Dia.Handle MaterialPrice
KLEIN TOOLS 661 Screwdriver, Cushion Grip, 4 Round Shank Square, #1 | AB9JAQ 2DGB8 / 85162-9 661Square#17 3/4"4"YesBlack1/4"Acetate€14.98
KLEIN TOOLS 663 Screwdriver, Cushion Grip, 4 Round Shank Square, #3 | AB9JAR 2DGB9 / 85166-7 663Square#38 1/4"4"YesBlack1/4"Acetate€15.28
KLEIN TOOLS 662 Screwdriver, Cushion Grip, 4 Round Shank Square, Recess Tip | AB9JCB 2DGG7 / 85164-3 662Square Recess#28 1/4"4"---Acetate€15.49
KLEIN TOOLS 665 Square Recess Screwdriver, Size #1 x 8 Inch | AD2BLW 3MJR1 / 85168-1 665Square#17 3/4"8"YesBlack1/4"Acetate€17.34
KLEIN TOOLS 666 Square Recess Screwdriver, Size #2 x 8 Inch | AD2BLX 3MJR3 / 85170-4 666Square#212 1/4"8"YesBlack1/4"Acetate€16.95
KLEIN TOOLS 667 Square Recess Screwdriver, Size #3 x 8 Inch | AD2BLY 3MJR5 / 85172-8 667Square#312 1/4"8"No--Acetate€16.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 660 85160-5 Square Recess Screwdriver, #0 Tip, 7-3/4 Inch Length
€12.02 /unit