Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 63047 Cable Cutter, Shear Cut, 37 Inch Length | AB8CRQ 25D152 / 63047-7

KLEIN TOOLS 63047 63047-7 Cable Cutter, Shear Cut, 37 Inch Length

Item: AB8CRQ Model: 63047Cross Ref: 25D152 / 63047-7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€491.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoaxial Cable Cutter
Cutting ActionShear Cut
Cutting Capacity Copper900 Pair
Handle DesignPlastic Covered
Overall Length37"
Cutter TypeGeneral Purpose Cable Cutter
FeaturesNot Designed For Cutting Steel or ACSR, Same Shear Type Design and Features As Klein Standard Cable Cutters, Will Cut Lead Or Rubber Covered Communications Cable
For Maximum Diameter Aluminum Electric Cable900 kcmil
For Maximum Diameter Copper Electrical Cable900 kcmil
For Maximum Diameter Data Cable2 1/4"
For Wire/cable TypeElectrical/Data Cable
Grip MaterialPlastic
Handle ColorRed
Handle MaterialPlastic
Handle StyleNon Slip Grip
Includes Cushioned GripYes
InsulatedNo
Jaw FinishBlack Oxide
Jaw MaterialForged Steel
Material ApplicationAluminum, Copper
Ratcheting JawNo
Weight8.6 lbs.

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)3.81
Ship length (cm)99.06
Ship width (cm)20.32
HS code8203406000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 63047 63047-7 Cable Cutter, Shear Cut, 37 Inch Length
€491.49 /unit