Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 56060 Headlamp Bracket, Fabric Strap, ABS | CF3QQV 56060-6

KLEIN TOOLS 56060 56060-6 Headlamp Bracket, Fabric Strap, ABS

Item: CF3QQV Model: 56060Cross Ref: 384LE0 / 56060-6
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
MaterialABS
Overall Height1 3/5"
Overall Length24"
Overall Width24"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)4.06
Ship length (cm)60.96
Ship width (cm)60.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 56060 56060-6 Headlamp Bracket, Fabric Strap, ABS
€19.22 /unit