Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 5416L Bull-Pin Bolt Bag, Size 5 x 9 x 10 Inch, Leather White | AC6VPR 36K973 / 55376-9

KLEIN TOOLS 5416L 55376-9 Bull-Pin Bolt Bag, Size 5 x 9 x 10 Inch, Leather White

Item: AC6VPR Model: 5416LCross Ref: 36K973 / 55376-9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Pouch
ColorWhite
MaterialLeather
Tether CapableNot Tether Capable
TypeBolt Bag, Bull Pin
Closure TypeOpen Top
Compatible With Product TypeTool Belts
For Maximum Belt Width3"
Number Of Inside Pockets1
Number Of Outside Pockets0
Number Of Pockets1
Overall Depth5"
Overall Height9"
Overall Width10"
Primary ApplicationGeneral Purpose
StylePouch

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)3.81
Ship length (cm)27.94
Ship width (cm)25.4
HS code4202910090
Country of OriginUS

Product Variants

ProductModelMaterialColorNumber Of PocketsDepthOverall WidthOverall DepthClosure TypeTether CapablePrice
KLEIN TOOLS 5111 Pocket Tool Pouch, Leather | AB9HYB 2DFP6 / 55008-9 5111LeatherBrown11"---Not Tether Capable€27.14
KLEIN TOOLS 5162T Tool Pouch, Leather, 8 Pockets Thong Snap | AB9HYN 2DFT6 / 55048-5 5162TLeatherBrown84"---Not Tether Capable€174.89
KLEIN TOOLS 5416 Bull Pin Bolt Bag, Canvas | AB9HZA 2DFU9 / 55375-2 5416CanvasBeige110"---Not Tether Capable€29.15
KLEIN TOOLS 5702 PowerLine 2 Pocket Tool Pouch, Cordura Nylon | AB9HZE 2DFV4 / 55160-4 5702Cordura NylonBlack25"---Not Tether Capable€59.19
KLEIN TOOLS 5703 PowerLine 3 Pocket Tool Pouch, Cordura Nylon | AB9HZF 2DFV5 / 55161-1 5703Cordura NylonBlack36"---Not Tether Capable€75.97
KLEIN TOOLS 5178 Tool Pouch, Leather, 8 Pockets, Thong Snap Tunne | AB9JCN 2DGH9 / 55063-8 5178LeatherWhite8----Not Tether Capable€105.07
KLEIN TOOLS 5719 Powerline Tool Pouch | AB9JCU 2DGJ5 / 55184-0 5719NylonBlack18----Not Tether Capable€88.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5416L 55376-9 Bull-Pin Bolt Bag, Size 5 x 9 x 10 Inch, Leather White
€103.36 /unit