KLEIN TOOLS 5282N30D Body Belt, Style #5282N, 47 Inch to 55 Inch Length | CE4WAY

KLEIN TOOLS 5282N30D Body Belt, Style #5282N, 47 Inch to 55 Inch Length

Item: CE4WAY Model: 5282N30D
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBody Belt
Size47" to 55"

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)17.27
Ship length (cm)33.78
Ship width (cm)35.05
Country of OriginUS

Product Variants

ProductModelSizePrice
KLEIN TOOLS 5282N22D Body Belt, Style #5282N, 37 Inch to 45 Inch Length | CE4WAT 5282N22D37" to 45"-
RFQ
KLEIN TOOLS 5282N23D Body Belt, Style #5282N, 38 Inch to 46 Inch Length | CE4WAW 5282N23D38" to 46"-
RFQ
KLEIN TOOLS 5282N26D Body Belt, Style #5282N, 42 Inch to 50 Inch Length | CE4WAX 5282N26D42" to 50"-
RFQ
KLEIN TOOLS 5282N24D Body Belt, Style #5282N, 40 Inch to 48 Inch Length | CE4WBA 5282N24D40" to 48"-
RFQ
KLEIN TOOLS 5282N27D Body Belt, Style #5282N, 44 Inch to 52 Inch Length | CE4WBB 5282N27D44" to 52"-
RFQ
KLEIN TOOLS 5282N20D Body Belt, Style #5282N, 34 Inch to 42 Inch Length | CE4WBC 5282N20D34" to 42"-
RFQ
KLEIN TOOLS 5282N28D Body Belt, Style #5282N, 45 Inch to 53 Inch Length | CE4WBD 5282N28D45" to 53"€446.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5282N30D Body Belt, Style #5282N, 47 Inch to 55 Inch Length