Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 5139 Zipper Bag, Size 7 x 12-1/2 x 12-1/2 Inch, 1 Pocket | AE4LQD 5LL48 / 55333-2

KLEIN TOOLS 5139 55333-2 Zipper Bag, Size 7 x 12-1/2 x 12-1/2 Inch, 1 Pocket

Item: AE4LQD Model: 5139Cross Ref: 5LL48 / 55333-2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemZipper Bag
Basic MaterialCotton Canvas
Closure TypeZipper
ColorWhite
Depth1"
Height7"
MaterialCanvas
Number Of Inside Pockets0
Number Of Outside Pockets0
Number Of Pieces1
Number Of Pockets1
Overall Depth1"
Overall Height7"
Overall Width12 1/2"
Typical Bag Or Tote ApplicationGeneral Purpose
Width12 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)9.91
Ship length (cm)28.45
Ship width (cm)20.07
HS code4202921500
Country of OriginUS

Product Variants

ProductModelMaterialColorBasic MaterialClosure TypeNumber Of PocketsOverall WidthOverall DepthOverall HeightPrice
KLEIN TOOLS 5139B Tool Bag, Size 12-1/2 x 1 x 7 Inch, 1 Pocket | AB9HYH 2DFT1 / 55366-0 5139B-BlackCanvasZipper112 1/2"1"7"€17.97
KLEIN TOOLS 5139L Zipper Bag, Size 12-1/2 x 1 x 7 Inch, 1 Pocket | AB9HYJ 2DFT2 / 55332-5 5139LTop Grain LeatherBrownLeatherZipper112 1/2"1"7"€65.74
KLEIN TOOLS 5139C Zipper Bag, Size 12-1/2 x 1 x 7 Inch, 1 Pocket | AB9JEH 2DGT8 / 53013-5 5139CCordura NylonCamoflagueCanvasZipper112 1/2"1"7"€21.30
KLEIN TOOLS 5139PAD Zipper Bag, Size 12-1/2 x 12-1/2 x 7 Inch | AC6VRU 36L258 / 55265-6 5139PADCordura NylonBlackCanvasZipper112 1/2"1"7"€23.58
KLEIN TOOLS VDV770-127 Zipper Bag, Size 13.8 x 0.5 x 8 Inch | CF3QMZ 58352-0 VDV770-127---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5139 55333-2 Zipper Bag, Size 7 x 12-1/2 x 12-1/2 Inch, 1 Pocket
€22.44 /unit