Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 5115 Tool Bag, 6-1/2 x 15 x 7 Inch Size | AC6VQR 36L231 / 55315-8

KLEIN TOOLS 5115 55315-8 Tool Bag, 6-1/2 x 15 x 7 Inch Size

Item: AC6VQR Model: 5115Cross Ref: 36L231 / 55315-8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€254.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Tote
Basic MaterialLeather
Closure TypeOpen Top
ColorBrown
Depth6 1/2"
Height7"
MaterialLeather
Number Of Inside Pockets0
Number Of Outside Pockets0
Number Of Pieces1
Number Of Pockets1
Overall Depth6 1/2"
Overall Height7"
Overall Width15"
Typical Bag Or Tote ApplicationGeneral Purpose
Width15"
Bag StyleTool Tote
Drain HolesNo
FeaturesDouble ply Bottom with Steel Studs, Reinforced Ends, Stitched and Riveted Construction
Includes Laptop PocketNo
Number Of Bags1
Number Of Shoulder Straps0
Primary ApplicationGeneral Purpose
Reinforced BottomNo
ShapeRectangle
Web StrapNo

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)20.32
Ship length (cm)38.1
Ship width (cm)26.67
HS code4202910090
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightColorNumber Of Inside PocketsNumber Of Outside PocketsNumber Of PocketsOverall DepthBasic MaterialPrice
KLEIN TOOLS 58888 Tool Bag, Size 15-1/2 x 7-1/2 x 10 Inch, 12 Pocket | AB4HPV 1YBR5 / 58888-4 5888815 1/2"10"Black57127 1/2"Canvas€145.68
KLEIN TOOLS 58886 Tool Bag, Size 15-1/2 x 7-1/2 x 10 Inch, 7 Pocket | AC6VTG 36L273 / 58886-0 5888615 1/2"10"Black-777 1/2"Canvas€123.87
KLEIN TOOLS 5541610-14 Tool Tote, 42 Pockets, 10-1/4 x 10 x 12-1/4 Inch Size | AH4QZW 35HU77 / 55463-6 5541610-1410 1/4"12 1/4"Black, Orange20224210"Polyester€165.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5115 55315-8 Tool Bag, 6-1/2 x 15 x 7 Inch Size
€254.69 /unit