Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 5112 Plier Holder with Closed Bottom, Overall Length 3.25 Inch | CE4YTC 55009-6

KLEIN TOOLS 5112 Plier Holder with Closed Bottom, Overall Length 3.25 Inch

Item: CE4YTC Model: 5112Cross Ref: 40Y035
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlier Holder
Compatible With Product TypeTool Belts

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.81
Ship length (cm)32.72
Ship width (cm)10.8
Country of OriginUS

Product Details:

    • 7" to 9" Side-cutting Pliers

Product Variants

ProductModelMPNPrice
KLEIN TOOLS 51076 Plier Holder, For Plier 6 And 7 Inch Size, Leather | CE4YRL 5107651076-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5112 Plier Holder with Closed Bottom, Overall Length 3.25 Inch
€40.22 /unit