KLEIN TOOLS 40014 Cowhide Lined Driver Glove, Large | CE4YEW 60114-9

KLEIN TOOLS 40014 60114-9 Cowhide Lined Driver Glove, Large

Item: CE4YEW Model: 40014Cross Ref: 60114-9
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDriver Gloves
SizeL

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)20.65
Ship length (cm)28.58
Ship width (cm)14.3
Country of OriginUS

Product Variants

ProductModelSizePrice
KLEIN TOOLS 40007 Cowhide Driver Glove, Extra Large | CE4WUV 40007-0 40007XL-
RFQ
KLEIN TOOLS 40003 Cowhide Driver Glove, Small | CE4YDN 60103-3 40003S-
RFQ
KLEIN TOOLS 40004 Cowhide Driver Glove, Medium | CE4YDV 60104-0 40004M-
RFQ
KLEIN TOOLS 40006 Cowhide Driver Glove, Large | CE4YEG 60106-4 40006L-
RFQ
KLEIN TOOLS 40015 Cowhide Lined Driver Glove, Extra Large | CE4YFJ 60115-6 40015XL-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 40014 60114-9 Cowhide Lined Driver Glove, Large