Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 32559 Multi Bit Screwdriver, 6 In 1 Extend, 4 Piece | AA7EGW 15W143 / 32559-5

KLEIN TOOLS 32559 32559-5 Multi Bit Screwdriver, 6 In 1 Extend, 4 Piece

Item: AA7EGW Model: 32559Cross Ref: 15W143 / 32559-5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver
ApplicationsGeneral Purpose
Bit Retainer TypeQuick Change
Bit StyleDouble Ended
FinishNatural
Grip TypeCushion Grip
Handle DesignCushion Grip
Number Of Pieces4
Overall Length9 1/8"
Primary ApplicationGeneral Purpose
RatchetingNo
Shank MaterialSteel
Shank TypeSolid
Tether CapableNot Tether Capable
Bit MaterialAlloy Steel
Bit StorageNone
Container TypeNone
Corrosion ResistantNo
Drive Size1/4", 5/16"
Esd SafeNo
For Screw TypeHex, Phillips, Slotted
Grip StyleErgonomic
Handle MaterialPlastic
Handle TypeStraight
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-sparkingNo
Number Of Bits2
Number Of Tips4
Replaceable ShankNo
Shank Length4 1/8"
Single/double End BitsDouble End
Sizes IncludedPhillips: #1 + #2, Slotted: 3/16" + 1/4"
Tether ReadyNo
Tip Size#1, #2, 1/4", 3/16", 5/16"
Tip StylePhillips, Slotted

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.57
Ship length (cm)31.5
Ship width (cm)8.89
HS code8466100175
Country of OriginTW

Product Variants

ProductModelOverall LengthBit Retainer TypeRatchetingShank MaterialNumber Of PiecesPrimary ApplicationHandle DesignTether CapablePrice
KLEIN TOOLS 32560 Multi Bit Screwdriver, 6 In 1 Extend, 5 Piece | AA7EGX 15W144 / 32560-1 325609 1/8"Quick ChangeNoSteel4General PurposeCushion GripNot Tether Capable€28.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 32559 32559-5 Multi Bit Screwdriver, 6 In 1 Extend, 4 Piece
€31.88 /unit