Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 32500 Screwdriver Nut Driver, 11 In 1 | AC3CHZ 2RKT1 / 32500-7

KLEIN TOOLS 32500 32500-7 Screwdriver Nut Driver, 11 In 1

Item: AC3CHZ Model: 32500Cross Ref: 2RKT1 / 32500-7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver
ApplicationsGeneral Purpose
Bit Retainer TypeQuick Change
Bit StyleDouble Ended
FinishChrome Plated
Grip TypeCushion Grip
Handle DesignCushion Grip
Number Of Pieces6
Overall Length7 1/2"
Primary ApplicationGeneral Purpose
RatchetingNo
Shank MaterialSteel
Shank TypeSolid
Tether CapableNot Tether Capable
Bit MaterialAlloy Steel
Bit StorageNone
Container TypeNone
Corrosion ResistantNo
Drive Size1/4", 5/16", 3/8"
Esd SafeNo
For Screw TypePhillips, Slotted, Square, Torx
Grip StyleErgonomic
Handle MaterialPlastic
Handle TypeStraight
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-sparkingNo
Number Of Bits4
Number Of Tips8
Replaceable ShankYes
Shank Length3"
Single/double End BitsDouble End
Sizes IncludedPhillips: #1 + #2 Nut Driver: 1/4" + 5/16", Slotted: 1/4" + 3/16", Square Recess: #1 + #2, Torx: T10 + T15
Tether ReadyNo
Tip Size#1, #2, 1/4", 3/16", 3/8", 4 mm, 5/16", T10, T15
Tip StylePhillips, Slotted, Square, Torx

Shipping Info:

Ship weight (kg) 0.1114
Ship height (cm)8.64
Ship length (cm)32.51
Ship width (cm)16
HS code8206000000
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of PiecesBit Retainer TypeRatchetingGrip TypeHandle MaterialShank MaterialPrimary ApplicationPrice
KLEIN TOOLS 32500MAG Magnetic Screwdriver, 11 In 1 | CF3QPG 32488-8 32500MAG7 4/5"11--Cushion GripPlastic, Rubber--€33.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 32500 32500-7 Screwdriver Nut Driver, 11 In 1
€40.58 /unit