Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 32485 Screwdriver Bit Set, #10 - #15, 2 Pack | AB4HPY 1YBR8 / 32485-7

KLEIN TOOLS 32485 32485-7 Screwdriver Bit Set, #10 - #15, 2 Pack

Item: AB4HPY Model: 32485Cross Ref: 1YBR8 / 32485-7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Length1 1/4"
Overall Length1 1/4"
Point Size#10, #15
Point TypeTorx
Sae Or MetricSAE
Shank Dia.1/4"
TypeSet

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)14.92
Ship width (cm)4.76
HS code8207906000
Country of OriginTW

Product Variants

ProductModelBit StylePoint TypeSae Or MetricApplicationEnd TypeHex Shank SizeOverall Bit LengthFastening Tool MaterialPkg. Qty.Price
KLEIN TOOLS 32484 Screwdriver Bit Set, #1/#2 Square, 2 Pack | AB4HPZ 1YBR9 / 32484-0 32484Robertson Square RecessSquareSAE-----2€14.50
KLEIN TOOLS 32482 Screwdriver Bit Set, 3/16 Inch, #1, 2 Pack | AB4HQA 1YBT1 / 32482-6 32482-Phillips, SlottedSAE-----2€17.24
KLEIN TOOLS 32483 Screwdriver Bit Set, 1/4 Inch, #2, 2 Pack | AB4HQB 1YBT2 / 32483-3 32483Phillips, SlottedPhillips, SlottedSAEHandDouble End---2€15.70
KLEIN TOOLS 32478 Screwdriver Replacement Bit, 1-1/4 Inch Length | AB4HQC 1YBT3 / 32478-9 32478Phillips, SlottedPhillips, SlottedSAEHandDouble End---1€5.65
KLEIN TOOLS 32479 Screwdriver Replacement Bit, 2-1/2 Inch Length | AB4HQD 1YBT4 / 32479-6 32479Phillips, SlottedPhillips, SlottedSAEHandDouble End---1€5.64
KLEIN TOOLS 32752 Double Sided Combo Replacement Bit, 2 Pack | CE4WJT 32752-0 32752--------1€9.50
KLEIN TOOLS 32773 Replacement Bit, Torx 10, 15 | CE4WWN 32773-5 32773--------1€8.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 32485 32485-7 Screwdriver Bit Set, #10 - #15, 2 Pack
€18.02 /pack