Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 3214 Spud Wrench, For Heavy Nut, Nominal Opening 1-5/8 Inch | CE4YRA 68010-6

KLEIN TOOLS 3214 68010-6 Spud Wrench, For Heavy Nut, Nominal Opening 1-5/8 Inch

Item: CE4YRA Model: 3214Cross Ref: 806FC5 / 68010-6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Spud Wrench
FinishBlack Oxide
Head Offset Angle60°
Head Size3 5/8"
Head Thickness11/16"
Head TypeOffset
InsulatedNo
Jaw Capacity1 5/8"
MaterialAlloy Steel
Measurement TypeSAE
NonsparkingNo
Opening TypeSquare
Overall Length18"
Tether StyleNot Tether Capable
Weight3.4 lbs.
Wrench TypeOpen End Wrench

Shipping Info:

Ship weight (kg) 1.404
Ship height (cm)14.61
Ship length (cm)48.51
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelTypeOpening TypeHead SizeHead TypeJaw CapacityHead ThicknessOverall LengthMaterialPrice
KLEIN TOOLS 3212TT Spud Wrench, 1-1/4 Inch Nominal Opening, With Tether Hole | CE4WTL 68071-7 3212TT--------€74.10
KLEIN TOOLS 3213TT Spud Wrench, 1-7/16 Inch Nominal Opening, With Tether Hole | CE4WTM 68069-4 3213TT--------€91.11
KLEIN TOOLS 3214TT Spud Wrench, 1-5/8 Inch Nominal Opening, With Tether Hole | CE4WTN 68070-0 3214TT--------€110.86
KLEIN TOOLS 3222 Spud Wrench, For Regular Nut, Nominal Opening 1-1/8 Inch | CE4YQD 68017-5 3222--------€76.20
KLEIN TOOLS 3223 Spud Wrench, For Regular Nut, Nominal Opening 1-5/16 Inch | CE4YQH 68018-2 3223--------€95.32
KLEIN TOOLS 3210 Spud Wrench, For Heavy Nut, Nominal Opening 7/8 Inch | CE4YQJ 68006-9 3210--------€54.01
KLEIN TOOLS 3211 Spud Wrench, For Heavy Nut, Nominal Opening 1-1/16 Inch | CE4YQN 68007-6 3211--------€58.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 3214 68010-6 Spud Wrench, For Heavy Nut, Nominal Opening 1-5/8 Inch
€125.90 /unit