KLEIN TOOLS 16845H Latch Grip, Cable Diameter 0.55 Inch | CE4XRH

KLEIN TOOLS 16845H Latch Grip, Cable Diameter 0.55 Inch

Item: CE4XRH Model: 16845H
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Pulling Jaw Grip

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)20.96
Ship length (cm)25.4
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelTypeJaw ShapeMax. LoadIncludes Hot LatchIncludes Locking HandleIncludes SpringIncludes Swing LatchJaw LengthPrice
KLEIN TOOLS 1684-5 Chicago Grip Forged, Cable Diameter .218 - .55 Inch, Ehs Cable | AB9HWN 2DFG7 / 47162-9 1684-5Chicago-8000 lbs.-----€560.20
KLEIN TOOLS 1684-74 Chicago Grip Forged, Curved Jaw, Cable Diameter .218 - .55 Inch | AB9HWP 2DFG8 / 47172-8 1684-74ChicagoDouble V8000 lbs.NoYesYesNo5"€556.58
KLEIN TOOLS 16845F High Strength Cable Grip | CE4XRL 16845F---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 16845H Latch Grip, Cable Diameter 0.55 Inch