Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 1613-30 Chicago Grip Forged, Bare, Cable Diameter .08 -.20 Inch | AB9JDV 2DGR4 / 47012-7

KLEIN TOOLS 1613-30 47012-7 Chicago Grip Forged, Bare, Cable Diameter .08 -.20 Inch

Item: AB9JDV Model: 1613-30Cross Ref: 2DGR4 / 47012-7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€238.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Pulling Jaw Grip
Cable TypeSolid And Stranded Bare Wire
Max. Load1500 lbs.
TypeChicago, V Groove Jaw
FeaturesLocking Handle, Spring
For Cable TypeACSR, Copper, Steel
Grip TypeChicago
Includes Hot LatchNo
Includes Locking HandleYes
Includes SpringYes
Includes Swing LatchNo
Jaw Length3"
Jaw ShapeSingle V
Load Capacity1500 lbs.
MaterialSteel
Max. Cable Dia.1/5"
Min. Cable Dia.2/25"
Tool SeriesSeries 1613
Tool Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)4.25
Ship length (cm)13.34
Ship width (cm)12.38
HS code8205700090
Country of OriginUS

Product Details:

    • Min. Cable Size (12 B&S solid 0.08")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 1613-30 47012-7 Chicago Grip Forged, Bare, Cable Diameter .08 -.20 Inch
€238.87 /unit