LOVEJOY 68514472244 Jaw Coupling Spider, 19 Spider Size, 64 Shore D Type, Green

Item: CJ8PAK Model: 68514472244
In Stock

Get it by Tuesday, Jun 10

€81.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGS Series Spider
Angular Misalignment0.8°
Axial Misalignment 0.019" to 0.047"
Clamping Style Hub Max. Speed9550 RPM
ColorGreen
CouplingJaw
Coupling Bolt SizeM5
Dimension Cl2/25"
Dimension Hd1.57"
Dimension Th3/25"
Dynamic Torsional Stiffness32922 lbs.-in./rad
Length Through Bore0.984"
Locking Device Style Hub Max. Speed19000 RPM
MaterialUrethane
Max. Bore0.938"
Max. Temp. Range (f)-30°F to +248°F
Min. BoreSolid
Normal Temp. Range-20°F to +230°F
Outside Dia.1.57"
Radial Misalignment0.001"
Radial Stiffness16745 lbs.-in.
Set Screw Size#10-24
Set Screw Style Coupling Location Size0.39"
Set Screw Style Hub Max. Speed11900 RPM
Size19
Static Torsional Stiffness70976 lbs.-in./rad
Stock Sizes14 to 55
StyleSolid Center Type
Thickness0.47"
Torque185.9 lbs.-in. , 371.7 lbs.-in.
Type64 Shore D
Volume1.1585 cu. in.

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.51
Ship length (cm)5.49
Ship width (cm)5.49
Country of OriginUS

Product Variants

ProductModelOutside Dia.Angular MisalignmentColorTypeStyleNormal Temp. RangeTorqueAxial MisalignmentPrice
LOVEJOY 68514467258 GS 42 Spider 92A Yellow | AJ2XCF 685144672583.74"YellowGSSolid-40°F to +194°F4690 lbs.-in.-0.039" to +0.078"€84.10
LOVEJOY 68514467257 GS 38 Spider 98A Red | AJ2XFX 685144672573.15"0.9°RedGSSolid-30°F to +194°F5752 lbs.-in.-0.027" to +0.07"€60.97
LOVEJOY 68514467252 Jaw Coupling Spider & Element, Urethane, Closed Center, Curved Jaw | AL7RXA 67252 685144672522 4/25"YellowGSSolid-40°F to +194°F619.5 lbs.-in.-0.019" to +0.055"€37.83
LOVEJOY 68514467254 Jaw Coupling Spider, With Element, Close Center, Polyurethane, Yellow | AM3MTK 67254 685144672542 14/25"YellowGSSolid-40°F to +194°F1681 lbs.-in.-0.027" to +0.059"€42.06
LOVEJOY 68514467253 Jaw Coupling Spider, With Element, Close Center, Polyurethane, Red | AM4ZKC 67253 685144672532 4/25"0.9°RedGSSolid-30°F to +194°F531 lbs.-in.-0.019" to +0.055"€37.83
LOVEJOY 68514467261 Jaw Coupling Spider, With Element, Close Center, Polyurethane, Red | AM7KTT 67261 685144672614.13"0.9°RedGSSolid-30°F to +194°F9292 lbs.-in.-0.039" to +0.082"€105.12
LOVEJOY 68514467255 Jaw Coupling Spider, With Element, Close Center, Polyurethane | AM7MHP 67255 685144672552 14/25"0.9°RedGSSolid-30°F to +194°F2832 lbs.-in.-0.027" to +0.059"€42.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514472244 Jaw Coupling Spider, 19 Spider Size, 64 Shore D Type, Green
€81.69 /unit