KISSLER & CO 82-0021 Diverter Tub Spout Chrome | AH8XCB 39AP75

KISSLER & CO 82-0021 Diverter Tub Spout Chrome

Item: AH8XCB Model: 82-0021Cross Ref: 39AP75
In Stock

Get it by Wednesday, Jun 11

€14.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiverter Tub Spout
Category TypeTub Spouts
FinishChrome
MaterialDie Cast Steel
Number Of Holes1
Compatible Grainger Part Number39AP75
FeaturesEasy To Install
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleNo
Includes StemNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Spout Reach5 1/4"
Trim FinishChrome
Tub Spout Connection TypeSlip Fit
Tub Spout TypePull Up Diverter Spout

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)14.22
Ship length (cm)7.11
Ship width (cm)7.37
Country of OriginTW

Product Variants

ProductModelMaterialFinishNumber Of HolesConnectionSizePrice
KISSLER & CO 82-0018 Non-oem Diverter Tub Spout Die Cast Zinc | AA6TCN 14U346 82-0018Die Cast ZincChrome-1/2"5 3/8"€18.74
KISSLER & CO 82-0015 Diverter Tub Spout Die Cast Steel | AH8XCG 39AP80 82-0015Die Cast SteelChrome1--€10.18
KISSLER & CO 82-0012 Diverter Tub Spout Brass | AH8XCH 39AP81 82-0012BrassChrome1--€43.99
KISSLER & CO 82-0010 Diverter Tub Spout Plastic | AH8XCJ 39AP82 82-0010PlasticChrome1--€8.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 82-0021 Diverter Tub Spout Chrome
€14.26 /unit