Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CLEVELAND VIBRATOR CO. HK-SF-1750 Mesh Sieve Mesh Size 50 | AF7KZA 21TZ30

CLEVELAND VIBRATOR CO. HK-SF-1750 Mesh Sieve Mesh Size 50

Item: AF7KZA Model: HK-SF-1750Cross Ref: 21TZ30
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€542.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Sieve
Frame MaterialStainless Steel
Mesh Size50 mesh
Wire Dia.0.009"
Opening Size300 µm
Product TypeMesh Sieve
Us Standard Screen Size#50
Wire Diameter0"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)10.16
Ship length (cm)50.8
Ship width (cm)50.8
HS code8479820080

Product Variants

ProductModelWire Dia.Frame MaterialPrice
CLEVELAND VIBRATOR CO. HK-SF-1710 Mesh Sieve Mesh Size 10 | AF7KYN 21TZ19 HK-SF-17100.002"Stainless Steel€452.36
CLEVELAND VIBRATOR CO. HK-SF-1712 Mesh Sieve Mesh Size 12 | AF7KYP 21TZ20 HK-SF-17120.018"Stainless Steel€452.36
CLEVELAND VIBRATOR CO. HK-SF-1714 Mesh Sieve Mesh Size 14 | AF7KYQ 21TZ21 HK-SF-17140.02"Stainless Steel€452.36
CLEVELAND VIBRATOR CO. HK-SF-1716 Mesh Sieve Mesh Size 16 | AF7KYR 21TZ22 HK-SF-17160.018"Stainless Steel€452.36
CLEVELAND VIBRATOR CO. HK-SF-1718 Mesh Sieve Mesh Size 18 | AF7KYT 21TZ23 HK-SF-17180.017"Stainless Steel€452.36
CLEVELAND VIBRATOR CO. HK-SF-1720 Mesh Sieve Mesh Size 20 | AF7KYU 21TZ24 HK-SF-17200.016"Stainless Steel€528.70
CLEVELAND VIBRATOR CO. HK-SF-1725 Mesh Sieve Mesh Size 25 | AF7KYV 21TZ25 HK-SF-17250.014"Stainless Steel€452.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND VIBRATOR CO. HK-SF-1750 Mesh Sieve Mesh Size 50
€542.84 /unit