AMERICRAFT MANUFACTURING 18DA-1M-3-EXP Man Cooler With Medium Stand, Size 18 Inch, 1 HP, 4600 CFM, Aluminium

Item: CE8CZT Model: 18DA-1M-3-EXP
Limited Availability
€1,673.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMan Cooler
Blade Dia.18"
Drive TypeDirect Drive
Motor Rpm1725 RPM
Motor TypeExplosion Proof
Phase3
Voltage230/460V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseMotor RpmEnclosureMotor TypePrice
AMERICRAFT FAN 18DA-1/4M-1-EXP Man Cooler With Medium Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXV 18DA-1/4M-1-EXP18"115/230V11725 RPM-Explosion Proof€1,517.20
RFQ
AMERICRAFT FAN 18DA-1/4M-1-TEFC Man Cooler With Medium Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXW 18DA-1/4M-1-TEFC18"115/230V11725 RPMTotally Enclosed Fan Cooled-€1,251.22
RFQ
AMERICRAFT FAN 18DA-1/4M-3-EXP Man Cooler With Medium Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXX 18DA-1/4M-3-EXP18"230/460V31725 RPM-Explosion Proof€1,414.63
RFQ
AMERICRAFT FAN 18DA-1/4M-3-TEFC Man Cooler With Medium Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXY 18DA-1/4M-3-TEFC18"230/460V31725 RPMTotally Enclosed Fan Cooled-€1,267.92
RFQ
AMERICRAFT FAN 18DA-1/3M-1-EXP Man Cooler With Medium Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CYR 18DA-1/3M-1-EXP18"115/230V11725 RPM-Explosion Proof€1,564.92
RFQ
AMERICRAFT FAN 18DA-1/3M-1-TEFC Man Cooler With Medium Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CYT 18DA-1/3M-1-TEFC18"115/230V11725 RPMTotally Enclosed Fan Cooled-€1,328.75
RFQ
AMERICRAFT FAN 18DA-1/3M-3-EXP Man Cooler With Medium Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CYU 18DA-1/3M-3-EXP18"230/460V31725 RPM-Explosion Proof€1,504.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING 18DA-1M-3-EXP Man Cooler With Medium Stand, Size 18 Inch, 1 HP, 4600 CFM, Aluminium
€1,673.46 /unit