Flat Shipping

Flat Shipping at €24.99 + VAT

KISHIGO 1551-5X High Visibility Vest, ANSI Class 3, U, 5XL, Orange, Mesh Polyester, Zipper, Contrasting | CR7EDH

ML KISHIGO 1551-5X High Visibility Vest, ANSI Class 3, U, 5XL, Orange, Mesh Polyester, Zipper, Contrasting

Item: CR7EDH Model: 1551-5XCross Ref: 11K803
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R, Class 3
Atpv RatingNot Rated
Back Stripe PatternU
ClosureZipper
Closure TypeZipper
ColorOrange
GenderUnisex
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size66"
Minimum Chest Size64"
Number Of Inside Pockets1
Number Of Outside Pockets4
Number Of Pockets5
Number Of Pockets With Closure2
Pocket LocationLeft Chest, Right Chest
Reflective Stripe Border TypeContrasting
Reflective Stripe ColorSilver
Reflective Tape TypeGlass Bead
Safety Vest StyleStandard
Stripe ColorSilver
Tool Tethering Anchor PointsNo
Vest Back StyleMesh
Vest Front StyleMesh
Vest Size5XL
Vest Stripe Color FamilySilver
StandardsANSI/ISEA 107

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialVest SizeClosureSafety Vest StyleSafety FeaturesNo. Of Breakaway PointsNumber Of Outside PocketsPrice
KISHIGO 1515-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7EBV 1515-2XLimePolyester2XLZipperStandard--4€55.26
KISHIGO S5000-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Front/Mesh Back Polyester, Zipper | CR7EBW S5000-2XLimePolyester2XLZipperSurveyors--6€96.68
KISHIGO GF182NZ-2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Modacrylic, Zipper, 15.5 cal/sq cm | CR7EBY GF182NZ-2XOrangeModacrylic2XLZipper-ARC-Flash Rated-4€179.11
KISHIGO S1001/2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Polyester, Snaps | CR7EBZ S1001/2XOrangePolyester2XLSnaps---5€189.20
KISHIGO 1515-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7ECB 1515-3XLimePolyester3XLZipperStandard--4€55.26
KISHIGO F300-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECC F300-3XLimeModacrylic3XLHook And LoopStandardARC-Flash Rated--€138.54
KISHIGO F306/3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECD F306/3X---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO 1551-5X High Visibility Vest, ANSI Class 3, U, 5XL, Orange, Mesh Polyester, Zipper, Contrasting
€55.35 /unit