Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1303.110020X140 Machine Leveling Foot, M20 Thread Size, 79 mm Bolt Length | CR7AHA

KIPP K1303.110020X140 Machine Leveling Foot, M20 Thread Size, 79 mm Bolt Length

Item: CR7AHA Model: K1303.110020X140Cross Ref: 802J83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€277.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
Base Dia.100 mm
Base MaterialNitrile
Bolt Length79 mm
FinishHigh Gloss Polish
Height196 mm
Leveling Mount TypeSwiveling Stud
Load Capacity25 kN
Thread SizeM20
Base Diameter100 mm
Base ShapeRound
Base Thickness28 mm
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
MaterialSilicone, Stainless Steel
Overall Height196 mm

Shipping Info:

Ship weight (kg) 0.9616
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeBolt LengthLoad CapacityHeightOutside Dia.Overall Dia.Width Across FlatsCover Thread SizePrice
KIPP K1303.206012X190 Machine Leveling Foot w/Mounting Flange, M12 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFJ K1303.206012X190M12104 mm10 kN241 mm----€284.11
KIPP K1303.206012X140 Machine Leveling Foot w/Mounting Flange, M12 Thread Size, 79 mm Bolt Length, Nitrile | CR7AFK K1303.206012X140M1279 mm10 kN191 mm----€237.40
KIPP K1303.206016X190 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFL K1303.206016X190M16104 mm10 kN241 mm----€284.83
KIPP K1303.210016X190 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFM K1303.210016X190M16104 mm25 kN246 mm----€304.68
KIPP K1303.208016X190 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFN K1303.208016X190M16104 mm20 kN243 mm----€290.40
KIPP K1303.210016X140 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 79 mm Bolt Length, Nitrile | CR7AFP K1303.210016X140M1679 mm25 kN196 mm----€257.97
KIPP K1303.208016X140 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 79 mm Bolt Length, Nitrile | CR7AFQ K1303.208016X140M1679 mm20 kN193 mm----€243.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1303.110020X140 Machine Leveling Foot, M20 Thread Size, 79 mm Bolt Length
€277.46 /unit