Flat Shipping

Flat Shipping at €24.99 + VAT

PULS DC ML50.105 Power Supply, 100 To 240 V AC, Single, 48 To 56V DC, 50W, 1.05, Din Rail | CT8HJA

PULS DC ML50.105 Power Supply, 100 To 240 V AC, Single, 48 To 56V DC, 50W, 1.05, Din Rail

Item: CT8HJA Model: ML50.105Cross Ref: 45ET90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Case MaterialPlastic Case
Depth91 mm
FeaturesHigh Efficiency And Long Lifetime
Frequency50-60 Hz
Height75 mm
Hold Up Time40 ms
Mfr. SeriesMiniline Series
MountingDin Rail
Operating Temp. Range-10°C to +70°C
Output Amps1.05A
Output Voltage48-56V DC
Power Rating50 W
Status IndicatorLED
StyleSwitching
Width45 mm
Current - Output1.1A
Housing MaterialPlastic
Input Frequency - Minimum47 Hz
Input Voltage100-240V AC/110V DC
Output Power - Rated50 W
Overall Depth3.58"
Overall Height6.89"
Overall Width1.77"
PhaseSingle
Power Supply StyleSwitching
StandardsNEC CLASS 2 LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.5
Ship length (cm)9.1
Ship width (cm)4.5
Country of OriginCN

Product Variants

ProductModelOperating Temp. RangeCase MaterialHold Up TimeStatus IndicatorPeak AmpsMountingPhaseStylePrice
PULS DC ML100.102 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 12 To 15V DC, 90W, 7.5, Din Rail | CT8HHL ML100.102-10°C to +70°CPlastic Case41 msLED-Din Rail-Switching€348.31
PULS DC ML100.100 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 100W, 4.2, Din Rail | CT8HHM ML100.100-10°C to +70°CPlastic Case38 msLED-Din Rail-Switching€271.16
PULS DC CS5.241 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 120W, 5.0, Din Rail | CT8HHN CS5.241-25°C to +70°CMetal Case80 msLED6ADin Rail-Switching€322.27
PULS DC ML95.100 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 95W, 3.9, Din Rail | CT8HHP ML95.100-10°C to +70°CPlastic Case41 msLED-Din Rail-Switching€330.06
PULS DC CS10.481 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 48 To 52V DC, 240W, 5.0, Din Rail | CT8HHQ CS10.481-25°C to +70°CMetal Case46 msLED6ADin Rail-Switching€520.99
PULS DC ML30.102 Power Supply, 100 To 240 V AC, Single, 10 To 12V DC, 30W, 3.0, Din Rail | CT8HHR ML30.102-10°C to +70°CPlastic Case46 msLED-Din Rail-Switching€210.94
PULS DC ML15.121 Power Supply, 100 To 240 V AC, Single, 12 To 15V DC, 15W, 1.3, Din Rail | CT8HHT ML15.121-10°C to +70°CPlastic Case46 msLED-Din Rail-Switching€116.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PULS DC ML50.105 Power Supply, 100 To 240 V AC, Single, 48 To 56V DC, 50W, 1.05, Din Rail
€240.01 /unit