Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1303.210016X140 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 79 mm Bolt Length, Nitrile | CR7AFP

KIPP K1303.210016X140 Machine Leveling Foot With Mounting Flange, M16 Thread Size, 79 mm Bolt Length, Nitrile

Item: CR7AFP Model: K1303.210016X140Cross Ref: 802JA3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Base Dia.100 mm
Base MaterialNitrile
Bolt Length79 mm
FinishHigh Gloss Polish
Height196 mm
Load Capacity25 kN
Thread SizeM16
Base Diameter100 mm
Base ShapeRound
Base Thickness28 mm
Bolt MaterialStainless Steel
Center-to-center Mounting Hole Distance69 mm
Connection TypeThreaded Stud
MaterialSilicone, Stainless Steel
Mounting HolesMounting Holes Included
Overall Height196 mm

Shipping Info:

Ship weight (kg) 0.8145
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeBolt LengthLoad CapacityHeightOutside Dia.Overall Dia.Width Across FlatsCover Thread SizePrice
KIPP K1303.206012X190 Machine Leveling Foot w/Mounting Flange, M12 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFJ K1303.206012X190M12104 mm10 kN241 mm----€284.11
KIPP K1303.206012X140 Machine Leveling Foot w/Mounting Flange, M12 Thread Size, 79 mm Bolt Length, Nitrile | CR7AFK K1303.206012X140M1279 mm10 kN191 mm----€237.40
KIPP K1303.206016X190 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFL K1303.206016X190M16104 mm10 kN241 mm----€284.83
KIPP K1303.210016X190 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFM K1303.210016X190M16104 mm25 kN246 mm----€304.68
KIPP K1303.208016X190 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFN K1303.208016X190M16104 mm20 kN243 mm----€290.40
KIPP K1303.208016X140 Machine Leveling Foot w/Mounting Flange, M16 Thread Size, 79 mm Bolt Length, Nitrile | CR7AFQ K1303.208016X140M1679 mm20 kN193 mm----€243.94
KIPP K1303.208020X190 Machine Leveling Foot w/Mounting Flange, M20 Thread Size, 104 mm Bolt Length, Nitrile | CR7AFR K1303.208020X190M20104 mm20 kN243 mm----€293.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1303.210016X140 Machine Leveling Foot With Mounting Flange, M16 Thread Size, 79 mm Bolt Length, Nitrile
€280.10 /unit