Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0695.0510 Adjustment Bolt, M20x1 Bolt Thread Size, 31.00 mm | CR6ZHY

KIPP K0695.0510 Bolt, M20x1 Thread Size, Steel, Zn Plated, 26 mm Min. Bolt Ht., 11 mm Center Hole Dia.

Item: CR6ZHY Model: K0695.0510Cross Ref: 53EL40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.11 mm
FinishZinc Plated
MaterialSteel
Max. Bolt Height31 mm
Max. Down Force65 kN
Min. Bolt Height26 mm
Outside Dia.32 mm
Shoulder Height6 mm
Spanner Notch Depth2 mm
Spanner Notch Width4 mm
Thread SizeM20 x 1
Use With Screw SizeM10

Shipping Info:

Ship weight (kg) 0.1188
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0695.0510 Bolt, M20x1 Thread Size, Steel, Zn Plated, 26 mm Min. Bolt Ht., 11 mm Center Hole Dia.
€90.53 /unit