FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 20 ft., 22 oz. HPR | CF3CXC

FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 20 ft., 22 oz. HPR

Item: CF3CXC Model: FDTTC-5000
Limited Availability
€2,707.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTop Cover
Material Weight22 oz.
Size17 ft. x 20 ft.

Shipping Info:

Country of OriginUS

Product Details:

    • For Fol Da Tank And Self Supporting Tank

Product Variants

ProductModelMaterial WeightSizePrice
FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 17 ft., 10 oz. Vinyl | CF3CWX FDTTC-500010 oz.17 ft. x 17 ft.€792.00
RFQ
FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 20 ft., 10 oz. Vinyl | CF3CWY FDTTC-500010 oz.17 ft. x 20 ft.€923.40
RFQ
FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 17 ft., 22 oz. Vinyl | CF3CWZ FDTTC-500022 oz.17 ft. x 17 ft.€1,791.00
RFQ
FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 20 ft., 22 oz. Vinyl | CF3CXA FDTTC-500022 oz.17 ft. x 20 ft.€1,852.20
RFQ
FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 17 ft., 22 oz. HPR | CF3CXB FDTTC-500022 oz.17 ft. x 17 ft.€2,275.20
RFQ
FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 17 ft., 30 oz. Vinyl | CF3CXD FDTTC-500030 oz.17 ft. x 17 ft.€2,444.40
RFQ
FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 20 ft., 30 oz. Vinyl | CF3CXE FDTTC-500030 oz.17 ft. x 20 ft.€2,482.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK FDTTC-5000 Top Cover, Size 17 ft. x 20 ft., 22 oz. HPR
€2,707.20 /unit