Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0447.35034 Domed Oil Level Sight Plug, Polyamide, 30 mm Hex Width, 35 mm Flange Dia, Nbr | CR7CKV

KIPP K0447.35034 Domed Oil Level Sight Plug, Polyamide, 30 mm Hex Width, 35 mm Flange Dia, Nbr

Item: CR7CKV Model: K0447.35034Cross Ref: 801XU0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSight Plug
Body MaterialPolyamide
Connection TypePipe Threads
Flange Dia.35 mm
For Fluid TypeOil, Water
Hex Width30 mm
Resistance PropertiesTemperature Resistant
Seal MaterialNbr
Thread Size3/4"
Thread TypeBSP
Window Diameter25 mm
Window FeaturesDomed Window
Flange Diameter35 mm
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0094
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialFlange Dia.Hex WidthSeal MaterialWindow MaterialConnection TypeFor Fluid TypeMax. Operating Temp.Price
KIPP K0448.20014 Oil Level Sight Plug, Aluminum, 17 mm Hex Width, 20 mm Flange Dia, Oil/Water | CR7CCE K0448.20014Aluminum20 mm17 mm-PolyamidePipe ThreadsOil, Water-€5.79
KIPP K0448.24038 Oil Level Sight Plug, Aluminum, 22 mm Hex Width, 24 1/10 mm Flange Dia, Oil/Water | CR7CCF K0448.24038Aluminum24.1 mm22 mm-PolyamidePipe ThreadsOil, Water-€8.39
KIPP K0448.241815 Oil Level Sight Plug, Aluminum, 22 mm Hex Width, 24 1/2 mm Flange Dia, Oil/Water | CR7CCG K0448.241815Aluminum24.5 mm22 mm-PolyamidePipe ThreadsOil, Water-€10.37
KIPP K0448.292215 Oil Level Sight Plug, Aluminum, 27 mm Hex Width, 29 1/2 mm Flange Dia, Oil/Water | CR7CCH K0448.292215Aluminum29.5 mm27 mm-PolyamidePipe ThreadsOil, Water-€12.57
KIPP K0246.29012 Oil Level Sight Plug, Aluminum, 27 mm Hex Width, 29 1/2 mm Flange Dia, Viton, Oil | CR7CCJ K0246.29012Aluminum29.5 mm27 mmVitonGlassPipe ThreadsOil150°C€21.78
KIPP K0246.292015 Oil Level Sight Plug, Aluminum, 27 mm Hex Width, 29 1/2 mm Flange Dia, Viton, Oil | CR7CCK K0246.292015Aluminum29.5 mm27 mmVitonGlassPipe ThreadsOil150°C€21.78
KIPP K0448.29012 Oil Level Sight Plug, Aluminum, 27 mm Hex Width, 29 7/10 mm Flange Dia, Oil/Water | CR7CCL K0448.29012Aluminum29.7 mm27 mm-PolyamidePipe ThreadsOil, Water-€11.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0447.35034 Domed Oil Level Sight Plug, Polyamide, 30 mm Hex Width, 35 mm Flange Dia, Nbr
€4.83 /unit