Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0293.110 Rest Pad, Tool Steel, 6 mm Shank Outside Dia, 9 mm Shank Length, 10 mm Head Dia | CR7CFF

KIPP K0293.110 Rest Pad, Tool Steel, 6 mm Shank Outside Dia, 9 mm Shank Length, 10 mm Head Dia

Item: CR7CFF Model: K0293.110Cross Ref: 615U17
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.86 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRest Pad
Body MaterialTool Steel
Centerbore HeadNo
Head Chamfer Angle15°
Head Chamfer Length1 mm
Head Dia.10 mm
Head Height6 mm
MaterialTool Steel
Shank Chamfer Angle15°
Shank Chamfer Length1.6 mm
Shank Length9 mm
Shank Outside Diameter6 mm
System Of MeasurementMetric
Head Diameter10 mm
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0293.110 Rest Pad, Tool Steel, 6 mm Shank Outside Dia, 9 mm Shank Length, 10 mm Head Dia
€22.86 /unit