Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0256.2100CO Handwheel 0.375 3.94 No Handle | AC8RGH 3DDJ8

KIPP K0256.2100CO Handwheel 0.375 3.94 No Handle

Item: AC8RGH Model: K0256.2100COCross Ref: 3DDJ8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandwheel
Bore3/8"
Bore Dia.3/8"
Bore Size3/8"
ColorBlack
Diameter3.94"
FinishMatte Black
HandleNo
Knob TypeNovo Grip
MaterialThermoplastic
StyleNo Handle
Hub Diameter28"
Hub Height20"
Measurement SystemMetric
Mounting Hole Diameter3/8"
Mounting TypeUnthreaded Hole
StandardsDIN 6912, DIN 7349, ROHS
Wheel Diameter100 mm
Wheel Height44"
Wheel MaterialThermoplastic

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)10.16
HS code3926902500
Country of OriginDE

Product Variants

ProductModelDiameterBore SizeBoreBore Dia.MaterialHandlePrice
KIPP K0256.1080CO Handwheel 0.375 3.15 No Handle | AC8RGF 3DDJ6 K0256.1080CO3.15"3/8"3/8"3/8"ThermoplasticNo€22.24
KIPP K0256.2100CP Handwheel 0.5 3.94 No Handle | AC8RGK 3DDK1 K0256.2100CP3.94"1/2"1/2"1/2"ThermoplasticNo€29.36
KIPP K0256.3125CP Handwheel 0.5 4.92 No Handle | AC8RGM 3DDK3 K0256.3125CP4 23/25"1/2"1/2"1/2"ThermoplasticNo€39.63
KIPP K0256.4160CP Handwheel 0.5 6.3 No Handle | AC8RGP 3DDK5 K0256.4160CP6.3"1/2"1/2"1/2"ThermoplasticNo€47.41
KIPP K0256.4160CQ Handwheel 0.625 6.3 No Handle | AC8RGR 3DDK7 K0256.4160CQ6.3"5/8"5/8"5/8"ThermoplasticNo€44.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0256.2100CO Handwheel 0.375 3.94 No Handle
€42.47 /unit