Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CRU3 Hook 304 Stainless Steel 1 1/32 D | AD6ZDH

SUGATSUNE 4CRU3 Hook 304 Stainless Steel 1 1/32 D

Item: AD6ZDH Model: 4CRU3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
Depth1.031"
GradeGrade 304
HardwareIncluded
Hook Eye Inside H1/4"
Hook Eye Inside W1/4"
Hook Height1 37/64"
Hook TypeUtility
MaterialStainless Steel
Material GradeGrade 304
Working Load Limit44 lbs.

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)5.08
HS code8302500000
Country of OriginTW

Product Variants

ProductModelDepthHook Eye Inside HHook Eye Inside WBase Dia.HardwareFinishPrice
APPROVED VENDOR 4CRU4 Hook 304 Stainless Steel 1 17/64 D | AD6ZDJ 4CRU41 17/64"1/4"1/4"-Included-€25.40
APPROVED VENDOR 4CRU5 Hook 304 Stainless Steel 63/64 D | AD6ZDK 4CRU563/64"1/4"1/4"-Included-€21.15
APPROVED VENDOR 4CRU6 Hook 304 Stainless Steel 1 17/64 D | AD6ZDL 4CRU61 17/64"1/4"1/4"-Included-€26.37
APPROVED VENDOR 4CRU7 Hook 304 Stainless Steel 1 D | AD6ZDM 4CRU71"1/4"1/4"-Included-€66.48
APPROVED VENDOR 4CRU8 Hook 304 Stainless Steel1 1/4 Inch D | AD6ZDN 4CRU81 1/4"1/4"1/4"-Included-€69.47
APPROVED VENDOR 4CRU9 Hook 304 Stainless Steel 1 27/32 Inch D | AD6ZDP 4CRU91 27/32"1/4"1/4"1.1"Included-€26.16
APPROVED VENDOR 4CRV1 Hook 304 Stainless Steel 2 9/16 Inch D | AD6ZDQ 4CRV12 9/16"1/4"1/4"1.37"Included-€27.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE 4CRU3 Hook 304 Stainless Steel 1 1/32 D
€20.04 /unit