Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0123.2061X60 Adjustable Handle Modern Design M6 External Stainless Steel 2.36 2.93 | AC8RJT 3DDT9

KIPP K0123.2061X60 Adjustable Handle Modern Design M6 External Stainless Steel 2.36 2.93

Item: AC8RJT Model: K0123.2061X60Cross Ref: 3DDT9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height4 1/25"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length2.93"
Screw Length2 9/25"
StyleModern Design
Thread TypeExternal
Handle Length65 mm
Handle MaterialZinc
Max Handle Height45.5 mm
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Height105.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)1.78
Ship length (cm)15.49
Ship width (cm)12.45
HS code7907006000
Country of OriginDE

Product Variants

ProductModelHeightThread TypeHandle TypeMaterialPrice
KIPP K0123.1061X50 Adjustable Handle Modern Design M6 External Stainless Steel 1.99 1.85 | AC8RHZ 3DDR1 K0123.1061X503.19"ExternalAdjustableZinc€24.01
KIPP K0123.2061X40 Adjustable Handle Modern Design M6 External Stainless Steel 1.57 2.93 | AC8RJQ 3DDT7 K0123.2061X403 1/4"ExternalAdjustableZinc€29.30
KIPP K0123.2061X50 Adjustable Handle Modern Design M6 External Stainless Steel 1.99 2.93 | AC8RJR 3DDT8 K0123.2061X503 16/25"ExternalAdjustableZinc€30.66
KIPP K0123.2081X60 Adjustable Handle Modern Design M8 External Stainless Steel 2.36 2.93 | AC8RKA 3DDU7 K0123.2081X604 1/25"ExternalAdjustableZinc€30.66
KIPP K0123.2A31X60 Adjustable Handle Modern Design 5/16-18 External Stainless Steel 2.36 2.93 | AC8RKX 3DDW9 K0123.2A31X604 1/25"ExternalAdjustableZinc€30.58
KIPP K0123.3081X50 Adjustable Handle Modern Design M8 External Stainless Steel 1.99 3.58 | AC8RLJ 3DDY2 K0123.3081X504.11"ExternalAdjustableZinc€34.90
KIPP K0123.3081X60 Adjustable Handle Modern Design M8 External Stainless Steel 2.36 3.58 | AC8RLK 3DDY3 K0123.3081X604.51"ExternalAdjustableZinc€34.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0123.2061X60 Adjustable Handle Modern Design M6 External Stainless Steel 2.36 2.93
€32.24 /unit