Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING IRR-2-1/2-1 Inner Ring, 2 1/4 Inch Bore, 2.998 Inch OD, 1.51 Inch Overall Width, Alloy Steel | CU3BHB

SMITH BEARING IRR-2-1/2-1 Inner Ring, 2 1/4 Inch Bore, 2.998 Inch OD, 1.51 Inch Overall Width, Alloy Steel

Item: CU3BHB Model: IRR-2-1/2-1Cross Ref: 49ER26
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing
Bore Dia.2 1/4"
Bore Dia. Tolerance-0.0006" to 0"
FinishChrome Plated
Lubrication OpeningsOil Holes
Outside Dia.2.998"
Outside Dia. Tolerance-0.0007" to 0"
Ring MaterialAlloy Steel
Width1.51"
Bore Diameter2 1/4"
Bore Diameter Tolerance+0.0000/-0.0006"
Outside Diameter2.998"
Outside Diameter Tolerance+0.0000/-0.0007"
Overall Width1.51"
Ring Material GradeGrade 52100
StandardsAS 9100, ISO CERTIFIED 9001, MIL-B-3990 (SAE AS 39901)

Shipping Info:

Ship weight (kg) 0.414

Product Variants

ProductModelBore Dia.Outside Dia.Outside Dia. ToleranceBore Dia. ToleranceRing MaterialLubrication OpeningsFinishPrice
SMITH BEARING IRR-1-1/2-1 Inner Ring, 1 1/2 Inch Bore, 1.749 Inch OD, 1.01 Inch Overall Width, Alloy Steel | CU3BGA IRR-1-1/2-11 1/2"1.749"-0.0006" to 0"-0.0005" to 0"Alloy SteelOil HolesChrome Plated€38.73
SMITH BEARING IRR-1-1/4-4 Inner Ring, 1 1/4 Inch Bore, 1.499 Inch OD, 1.01 Inch Overall Width, Alloy Steel | CU3BGB IRR-1-1/4-41 1/4"1.499"-0.0006" to 0"-0.0005" to 0"Alloy SteelOil HolesChrome Plated€35.50
SMITH BEARING IRR-1-1/8 Inner Ring, 1 1/8 Inch Bore, 1.374 Inch OD, 1.01 Inch Overall Width, Alloy Steel | CU3BGC IRR-1-1/81 1/8"1.374"-0.0006" to 0"-0.0005" to 0"Alloy SteelOil HolesChrome Plated€35.42
SMITH BEARING IRR-1-1/8-2 Inner Ring, 1 1/8 Inch Bore, 1.374 Inch OD, 1.26 Inch Overall Width, Alloy Steel | CU3BGD IRR-1-1/8-21 1/8"1.374"-0.0006" to 0"-0.0005" to 0"Alloy SteelOil HolesChrome Plated€34.67
SMITH BEARING IRR-1-11/16 Inner Ring, 1 11/16 Inch Bore, 1.998 Inch OD, 1.26 Inch Overall Width, Alloy Steel | CU3BGE IRR-1-11/161.688"1.998"-0.0007" to 0"-0.0005" to 0"Alloy SteelOil HolesChrome Plated€46.55
SMITH BEARING IRR-1-3/16 Inner Ring, 1 3/16 Inch Bore, 1.499 Inch OD, 1.26 Inch Overall Width, Alloy Steel | CU3BGF IRR-1-3/161.188"1.499"-0.0006" to 0"-0.0005" to 0"Alloy SteelOil HolesChrome Plated€39.30
SMITH BEARING IRR-1-3/4-2 Inner Ring, 1 3/4 Inch Bore, 2.248 Inch OD, 1.51 Inch Overall Width, Alloy Steel | CU3BGG IRR-1-3/4-21 3/4"2.248"-0.0007" to 0"-0.0005" to 0"Alloy SteelOil HolesChrome Plated€47.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING IRR-2-1/2-1 Inner Ring, 2 1/4 Inch Bore, 2.998 Inch OD, 1.51 Inch Overall Width, Alloy Steel
€82.53 /unit