FLOWLINE LH29-1001 Leak Detection Switch Interstitial Horizontal | AA4MFV 12U461

FLOWLINE LH29-1001 Leak Detection Switch Interstitial Horizontal

Item: AA4MFV Model: LH29-1001Cross Ref: 12U461
In Stock

Get it by Friday, Jun 13

€310.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeak Detection Switch
Contact Type30 W, 240V AC (0.14A Resistive), 120V AC (0.28A Resistive), 120 V DC (0.07A Resistive), 24 V DC (0.28A Resistive)
Float MaterialPolypropylene
GradeGrade 420
Height3/4"
Housing MaterialValox
Input Voltage240/120V AC
Jacket MaterialHalar
Length3"
Max. Pressure50 psi
No. Of Conductors2
OrientationHorizontal
Output TypeSPST Reed NC
Pin MaterialStainless Steel
Pin TypePivot
SeriesLH20 Series
Temp. Range-40°F to +221°F
TypeInterstitial
Width1 1/2"
Wire Length10 ft.
Wire Size#22 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.91
Ship length (cm)7.62
Ship width (cm)3.81
HS code9026102080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLOWLINE LH29-1001 Leak Detection Switch Interstitial Horizontal
€310.37 /unit