Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0116.2103X55 Adjustable Handle, Ball Knob, Zinc Handle, M10 Thread Size, 55 mm Stud Length | CR6RQA

KIPP K0116.2103X55 Adjustable Handle, Ball Knob, Zinc, M10 Thread Size, 55 mm Stud Length

Item: CR6RQA Model: K0116.2103X55Cross Ref: 53EN17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorSilver Metallic
ComponentsSteel
Components MaterialSteel
FinishPowder Coat
Handle MaterialZinc
Handle TypeBall Knob
Height1.79"
MaterialDie Cast Zinc, Steel
Mounting TypeExternal Threads
Overall Height1.79"
Overall Length2 33/64" , 2.516"
Screw Length55 mm
System Of MeasurementMetric
Thread SizeM10
Thread StandardCoarse
Thread TypeExternal
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread Length55 mm

Shipping Info:

Ship weight (kg) 0.1049
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeColorOverall LengthThread TypeScrew LengthThread StandardComponentsFinishPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW K0121.11A5X40External ThreadsNatural3 17/64"External40 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX K0121.11A5X50External ThreadsNatural3 17/64"External50 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY K0121.11A5X60External ThreadsNatural3 17/64"External60 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ K0121.11A5X20External ThreadsNatural3 17/64"External20 mmCoarseStainless Steel-€113.60
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA K0121.11A5X45External ThreadsNatural3 17/64"External45 mmCoarseStainless Steel-€114.37
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB K0121.11A5X30External ThreadsNatural3 17/64"External30 mmCoarseStainless Steel-€113.60
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC K0121.11A4Internal ThreadsNatural3 17/64"Internal0.672"CoarseStainless Steel-€102.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0116.2103X55 Adjustable Handle, Ball Knob, Zinc, M10 Thread Size, 55 mm Stud Length
€21.69 /unit