Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C32986 Square End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3/4 Inch Length Of Cut | CQ9XHD

CLEVELAND C32986 0 Square End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3/4 Inch Length Of Cut

Item: CQ9XHD Model: C32986Cross Ref: 2NGE2 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length3/4"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeDouble End
GradeGeneral Purpose
Helix Angle30°
MaterialCobalt
Material Grade - MachiningGeneral Purpose
Milling Dia.5/16"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementFractional Inch
End Mill StyleSquare
Finish - MachiningTiCN
Length Of Cut3/4"
List NumberHDC-4C-TC
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)9.09
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthFinishList NumberEnd Mill Cutting TypeCutting DirectionPrice
CLEVELAND C32912 Square End Mill, 2 Flutes, 1 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CQ9TAF C329121"21"6 3/8"TiCNHDC-2-TCCenter CuttingRight Hand€224.92
CLEVELAND C32904 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 13/16 Inch Length Of Cut | CQ9TAJ C329041/2"21/2"4 1/8"TiCNHDC-2-TCCenter CuttingRight Hand€63.54
CLEVELAND C32888 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CQ9TAP C328881/4"23/8"3 3/8"TiCNHDC-2-TCCenter CuttingRight Hand€42.88
CLEVELAND C52166 Square End Mill, 2 Flutes, 11/16 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CQ9TBD C52166---------
RFQ
CLEVELAND C32894 Square End Mill, 2 Flutes, 11/32 Inch Milling Dia, 9/16 Inch Length Of Cut | CQ9TBG C3289411/32"23/8"3 1/2"--Center CuttingRight Hand€43.95
CLEVELAND C32909 Square End Mill, 2 Flutes, 13/16 Inch Milling Dia, 1 9/16 Inch Length Of Cut | CQ9TBW C3290913/16"27/8"6 1/8"--Center CuttingRight Hand€158.26
CLEVELAND C32846 Square End Mill, 2 Flutes, 15/16 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CQ9TCC C3284615/16"21"6 3/8"Bright, Uncoated-Center CuttingRight Hand€160.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C32986 0 Square End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3/4 Inch Length Of Cut
€47.10 /unit