Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0116.2061X60 Adjustable Handle M6 External 2.36 2.93 4.15 Black | AC9GGV 3GFZ8

KIPP K0116.2061X60 Adjustable Handle M6 External 2.36 2.93 4.15 Black

Item: AC9GGV Model: K0116.2061X60Cross Ref: 3GFZ8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height4.15"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length2.93"
Screw Length2 9/25"
StyleClassic Ball
TypeExternal Thread
Handle Length64 mm
Handle MaterialZinc
Max Handle Height49.5 mm
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Height109.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)10.16
HS code7907006000
Country of OriginDE

Product Variants

ProductModelTypeHeightHandle TypeMaterialPrice
KIPP K0116.1061 Adjustable Handle M6 Internal 1.85 1.28 Black | AC9GDL 3GFP3 K0116.1061Internal Thread1 7/25"AdjustableZinc€14.49
KIPP K0116.2061 Adjustable Handle M6 Internal 2.93 1.79 Black | AC9GDR 3GFP8 K0116.2061Internal Thread1.79"AdjustableZinc€17.90
KIPP K0116.1061X10 Adjustable Handle M6 External 0.39 1.85 1.67 Black | AC9GFG 3GFV9 K0116.1061X10External Thread1.67"AdjustableZinc€15.48
KIPP K0116.1061X15 Adjustable Handle M6 External 0.59 1.85 1.87 Black | AC9GFH 3GFW1 K0116.1061X15External Thread1.87"AdjustableZinc€15.48
KIPP K0116.1061X20 Adjustable Handle M6 External 0.78 1.85 2.07 Black | AC9GFJ 3GFW2 K0116.1061X20External Thread2.07"AdjustableZinc€15.48
KIPP K0116.1061X25 Adjustable Handle M6 External 0.99 1.85 2.26 Black | AC9GFK 3GFW3 K0116.1061X25External Thread2.26"AdjustableZinc€15.48
KIPP K0116.1061X30 Adjustable Handle M6 External 1.18 1.85 2.46 Black | AC9GFL 3GFW4 K0116.1061X30External Thread2.46"AdjustableZinc€15.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0116.2061X60 Adjustable Handle M6 External 2.36 2.93 4.15 Black
€22.47 /unit