Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0116.1061X10 Adjustable Handle M6 External 0.39 1.85 1.67 Black | AC9GFG 3GFV9

KIPP K0116.1061X10 Adjustable Handle M6 External 0.39 1.85 1.67 Black

Item: AC9GFG Model: K0116.1061X10Cross Ref: 3GFV9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height1.67"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length1.85"
Screw Length0.39"
StyleClassic Ball
TypeExternal Thread
Handle Angle20°
Handle Length39 mm
Handle MaterialZinc
Hub Height24.5 mm
Max Handle Height35.5 mm
Measurement SystemMetric
Min Handle Height32.5 mm
Mounting TypeThreaded Stud
Overall Height45.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread Length10 mm
Thread MaterialSteel
Thread SizeM6
Thread StandardMetric

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)3.81
HS code7907006000
Country of OriginDE

Product Variants

ProductModelTypeHeightHandle TypeMaterialPrice
KIPP K0116.1061 Adjustable Handle M6 Internal 1.85 1.28 Black | AC9GDL 3GFP3 K0116.1061Internal Thread1 7/25"AdjustableZinc€14.49
KIPP K0116.2061 Adjustable Handle M6 Internal 2.93 1.79 Black | AC9GDR 3GFP8 K0116.2061Internal Thread1.79"AdjustableZinc€17.90
KIPP K0116.1061X15 Adjustable Handle M6 External 0.59 1.85 1.87 Black | AC9GFH 3GFW1 K0116.1061X15External Thread1.87"AdjustableZinc€15.48
KIPP K0116.1061X20 Adjustable Handle M6 External 0.78 1.85 2.07 Black | AC9GFJ 3GFW2 K0116.1061X20External Thread2.07"AdjustableZinc€15.48
KIPP K0116.1061X25 Adjustable Handle M6 External 0.99 1.85 2.26 Black | AC9GFK 3GFW3 K0116.1061X25External Thread2.26"AdjustableZinc€15.48
KIPP K0116.1061X30 Adjustable Handle M6 External 1.18 1.85 2.46 Black | AC9GFL 3GFW4 K0116.1061X30External Thread2.46"AdjustableZinc€15.48
KIPP K0116.1061X35 Adjustable Handle M6 External 1.38 1.85 2.66 Black | AC9GFM 3GFW5 K0116.1061X35External Thread2.66"AdjustableZinc€16.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0116.1061X10 Adjustable Handle M6 External 0.39 1.85 1.67 Black
€16.90 /unit