Flat Shipping

Flat Shipping at €24.99 + VAT

BIG BILL 1325US7 - L - TAL - NAY Fr Coverall With Reflective Tape L | AD6RGM 49R015

BIG BILL 1325US7 - L - TAL - NAY Fr Coverall With Reflective Tape L

Item: AD6RGM Model: 1325US7 - L - TAL - NAYCross Ref: 49R015
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame-Resistant Coverall with Reflective Tape
Closure TypeZipper
ColorBlue , Navy
Cuff StyleSnap Closure
Fabric Weight7 oz.
Fits Chest Size42" to 44"
Fits Waist Size36" to 38"
Inseam30"
Number Of Pockets6
SizeL
Sleeve Length34 1/2"
# Of Pockets7
Atpv Rating8.7 cal/sq. cm
FeaturesBar Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
GenderMen's
Material12% Nylon, 88% Cotton, Westex UltraSoft
Maximum Chest Size44"
Maximum Waist Size59"
Minimum Chest Size42"
Minimum Waist Size36"
Number Of Outside Pockets7
Ppe Category2
StandardsASTM F1506, CSA Z462, CSA Z96 CLASS 1/LEVEL FR, NFPA 2112, NFPA 70E, UL LISTED
Tag Size59 x 75
Zipper MaterialBrass

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)6.35
Ship length (cm)35.56
Ship width (cm)25.4
HS code6211320000
Country of OriginCA

Product Variants

ProductModelSizeSleeve LengthFabric WeightAtpv RatingInseamCuff StylePrice
BIG BILL 1325US7 - S - REG - NAY FR Coverall with Reflective Tape S | AJ2GAZ 49R006 1325US7 - S - REG - NAYS30 1/2"7 oz.8.7 Cal./Cm230"Snap Closure€177.32
BIG BILL 1325US7 - M - TAL - NAY FR Coverall with Reflective Tape M | AJ2GBA 49R014 1325US7 - M - TAL - NAYM33 1/2"7 oz.8.7 Cal./Cm230"Snap Closure€177.32
BIG BILL 1325US7/OS - 3XL - TAL - NAY FR Coverall with Reflective Tape 3XL | AJ2GBB 49R018 1325US7/OS - 3XL - TAL - NAY3XL38 1/2"7 oz.8.7 Cal./Cm230"Snap Closure€213.40
BIG BILL 1325US7-MR-NAY Flame-Resistant Coverall with Reflective Tape, Size M, Color Family Blues | CD2LFB 49R007 1325US7-MR-NAYM32 1/2"7 oz.8.7 Cal./Cm230"Snap Closure€177.42
BIG BILL 1325US7-XLR-NAY Flame-Resistant Coverall with Reflective Tape, Size XL, Color Family Blues | CD2LFC 49R009 1325US7-XLR-NAYXL35"7 oz.8.7 Cal./Cm230"Snap Closure€177.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BIG BILL 1325US7 - L - TAL - NAY Fr Coverall With Reflective Tape L
€169.00 /unit