Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0114.3A51X20 Tension Lever External 0.78 5.83 1/2-13 1.46 | AC8QVA 3DAN5

KIPP K0114.3A51X20 Tension Lever External 0.78 5.83 1/2-13 1.46

Item: AC8QVA Model: K0114.3A51X20Cross Ref: 3DAN5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTension Lever
FinishBlack Oxide
Handle
Handle Angle
Height1.46"
MaterialSteel
Overall Length5.83"
Screw Length0.78"
StyleLow Profile
Thread Size1/2"-13
TypeExternal Thread
ColorBlack
Components MaterialSteel
FeaturesAdjustable Tension Levers
Handle Length148 mm
Handle MaterialSteel
Handle TypeBall Knob
Hub Height28 mm
Max Handle Height37 mm
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Height53 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length20 mm
Thread MaterialSteel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)4.32
Ship length (cm)20.57
Ship width (cm)13.97
HS code8466935385
Country of OriginDE

Product Variants

ProductModelTypeHeightHandleHandle AngleMaterialPrice
KIPP K0114.2A51 Tension Lever Internal 5.16 1/2-13 0.53 | AC8QRR 3DAF5 K0114.2A51Internal Thread0.53"Steel€58.71
KIPP K0114.2A52 Tension Lever Internal 5.16 1/2-13 1.5 | AC8QRT 3DAF6 K0114.2A52Internal Thread1 1/2"15°15°Steel€65.37
KIPP K0114.3A51 Tension Lever Internal 5.83 1/2-13 0.67 | AC8QRU 3DAF7 K0114.3A51Internal Thread0.67"Steel€69.22
KIPP K0114.3A52 Tension Lever Internal 5.83 1/2-13 1.89 | AC8QRV 3DAF8 K0114.3A52Internal Thread1.89"15°15°Steel€74.02
KIPP K0114.2A51X20 Tension Lever External 0.78 5.16 1/2-13 1.32 | AC8QUM 3DAL2 K0114.2A51X20External Thread1 8/25"Steel€61.14
KIPP K0114.2A51X25 Tension Lever External 0.99 5.16 1/2-13 1.52 | AC8QUN 3DAL3 K0114.2A51X25External Thread1 13/25"Steel€58.85
KIPP K0114.2A51X30 Tension Lever External 1.18 5.16 1/2-13 1.71 | AC8QUP 3DAL4 K0114.2A51X30External Thread1.71"Steel€61.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0114.3A51X20 Tension Lever External 0.78 5.83 1/2-13 1.46
€109.59 /unit