Flat Shipping

Flat Shipping at €24.99 + VAT

TAPCO 113632 Lighted Toggle Switch, SPDT, On/Off/On, 0.9A at 120V | CU4YJC

TAPCO 113632 Lighted Toggle Switch, SPDT, On/Off/On, 0.9A at 120V

Item: CU4YJC Model: 113632Cross Ref: 29XM20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Ac Contact Rating0.9A @ 120V
Contact FormSPDT
Special FeaturesGreen/Red Indicator Lamps
Switch FunctionOn/Off/On
FeaturesSingle Gang
IncludesBrushed Stainless Steel Cover Plate
Ip RatingNot Rated
Number Of Connections3
Number Of Poles1
Number Of Positions3
Operator Illumination StyleIndicator Lights
Panel Mounting Hole Diameter0.05"
Product TypeToggle Switch
Switch Function ConfigurationOn/Off/On
Terminal Connection Type6" Wire Leads

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContact FormAc Contact RatingSwitch FunctionNumber Of ConnectionsWire SizeMounting Hole Dia.Recommended UsePrice
TAPCO 128374 Toggle Switch, DPST, 6 Connections, On/Off, 0.5A, 240V/1A, 120V, 6 Inch Widthire Leads | CU4YJD 128374DPST0.5A @ 240V, 1A @ 120VOn/Off66"1/2"Traffic And Parking Control€192.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPCO 113632 Lighted Toggle Switch, SPDT, On/Off/On, 0.9A at 120V
€120.48 /unit