MARATHON MOTORS 182TTFCD6076 General Purpose Motor, Totally Enclosed Fan-Cooled, Rigid Base Mount, 1 1/2 HP, Ball | CT2FRP

MARATHON MOTORS 182TTFCD6076 182TTFCD6076DC / GT1005A General Purpose Motor, 1.50/1 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1200 RPM

Item: CT2FRP Model: 182TTFCD6076Cross Ref: 44Z314 / 182TTFCD6076DC / GT1005A
In Stock

Get it by Tuesday, Jun 10

€905.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Bearing TypeBall
Cc NumberCC003A
Duty CycleContinuous
Efficiency87.5%
Frame182T
Frame MaterialCast Iron
Full Load Amps4.6/2.3A
Hp1 1/2 hp
IncludesConduit Box
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1175 RPM
Nema DesignA
No. Of Speeds1
Overall Length15 1/16"
Phase3
Rpm Range1101-1200 RPM
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Ins. ClassClass F
Length Less Shaft12 5/16"
Motor BearingsBall
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
StandardsCE, CSA (LR2025), UL (E49747)
Weight104 lbs.

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)46.79
Ship length (cm)41.99
Ship width (cm)36.78
HS code8501524000
Country of OriginMX

Product Variants

ProductModelMounting TypeVoltageService FactorFull Load AmpsNameplate RpmHpFrequencyFramePrice
MARATHON MOTORS 184TTDBD6101 General Purpose Motor, Open Dripproof, Rigid Base Mount, 1 1/2 HP, 865 Nameplate RPM | CT2FQL 184TTDBD6101Rigid Base230/460V AC1.152.8A865 RPM1 1/2 hp-184T€876.23
MARATHON MOTORS 256TTDBD6076 General Purpose Motor, Open Dripproof, Rigid Base Mount, 10 HP, 1182 Nameplate RPM | CT2FQW 256TTDBD6076Rigid Base230/460V AC1.1525.6/12.8A1182 RPM--256T€1,870.24
MARATHON MOTORS 365TSTDBD6001 General Purpose Motor, Open Dripproof, Rigid Base Mount, 100 HP, 3568 Nameplate RPM | CT2FQX 365TSTDBD6001Rigid Base230/460V AC1.15228/114A3568 RPM100 hp-365TS€5,428.28
MARATHON MOTORS 286TTDBD6076 General Purpose Motor, Open Dripproof, Rigid Base Mount, 20 HP, 1182 Nameplate RPM | CT2FQZ 286TTDBD6076Rigid Base230/460V AC1.1552.5/26.3A1182 RPM--286T€2,502.82
MARATHON MOTORS 254TTDBD6001 General Purpose Motor, Open Dripproof, Rigid Base Mount, 20 HP, 3552 Nameplate RPM | CT2FRA 254TTDBD6001Rigid Base230/460V AC1.1548/24A3552 RPM--254T€1,701.29
MARATHON MOTORS 324TTDBD6076 General Purpose Motor, Open Dripproof, Rigid Base Mount, 25 HP, 1185 Nameplate RPM | CT2FRB 324TTDBD6076Rigid Base230/460V AC1.1565/32.5A1185 RPM25 hp-324T€2,924.18
MARATHON MOTORS 256TTDBD6001 General Purpose Motor, Open Dripproof, Rigid Base Mount, 25 HP, 3556 Nameplate RPM | CT2FRC 256TTDBD6001Rigid Base230/460V AC1.1559.5/29.7A3556 RPM25 hp-256T€1,790.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 182TTFCD6076 182TTFCD6076DC / GT1005A General Purpose Motor, 1.50/1 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1200 RPM
€905.78 /unit